Shop All Single Straight Blade Receptacles
Woodhead
Turnex Hi-Amp Recept
Mfr # 69W09
Zoro # G805985103
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Configuration Non-NEMA Locking
- Locking Blade Yes
- Flip Lid Yes
- Voltage - Maximum 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 69W09
- Zoro # G805985103
- Country of Origin Unknown
- Category Single Straight Blade Receptacles
Details
IP Rating | IP67 |
NEMA Configuration | Non-NEMA Locking |
Locking Blade | Yes |
Flip Lid | Yes |
Voltage - Maximum | 208V |
Gender | Female |
Poles | 4-pole/4-wire |
Current - Maximum per Contact | 30.0A |
UL | E68122 |
Type | Receptacle |
Series | 130147 |
Receptacle Type | Single |
GFCI | No |
Product Name | Watertite Extreme |
Flange | No |
Lighted Connector | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Red, PK6 (XTM-240)
- SIEMENS Circuit Breaker, QP Series 290A, 2 Pole, 120/240V AC (ITEQ290)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 50A, 32V AC, Not Applicable (AGU-50)
- EATON WIRING DEVICES Receptacle Ivry 2Pole 15A 250V (816V-BOX)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (2172RED)
- HUBBELL Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, Brown (HBL5256)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Ivory (HBL415I)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Gray (HBL420HGY)
- GE Ground Fault Receptacle, 15A, TR, White (32075)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Ivory (5461I)
- Woodhead Single Straight Blade Receptacles