Shop All Duplex Straight Blade Receptacles
Woodhead
TURNEX HI-AMP RECEPT
Mfr # 69W08
Zoro # G2020926
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA Locking
- IP Rating IP67
- Type Receptacle
- Gender Female
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 69W08
- Zoro # G2020926
- UPC # 78678871592
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | Non-NEMA Locking |
IP Rating | IP67 |
Type | Receptacle |
Gender | Female |
Locking Blade | Yes |
Voltage - Maximum | 250V |
Poles | 3-pole/3-wire |
Flip Lid | Yes |
Current - Maximum per Contact | 30.0A |
UL | E68122 |
Series | 130147 |
GFCI | No |
Receptacle Type | Single |
Product Name | Watertite Extreme |
Lighted Connector | No |
Flange | No |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/3 Wire, Non-NEMA, 30A/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M103)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-3PR)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 30 to 100A Amp Range (132)
- GE Miniature Circuit Breaker, THHQB Series 20A, 2 Pole, 120/240V AC (THHQB2120)
- LEVITON Leviton 15 amps 125 V Duplex Black Outlet 5-15R (0BR15-0ES)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (TWR20-W)
- FAITH Duplex Receptacle Outlet, Tamper-Resistant 3-Prong Outlet, 15A 125V, UL Listed, White, 10PK (SSRE2TR-WH-10)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wire 20A Iv (877V-BOX)
- LEVITON Receptacle (CR15-I)
- LEVITON Receptacle (21254-HW)
- EATON WIRING DEVICES Receptacle Wht 2Pole 20A/125V (TRBR20W-BXSP)
- Woodhead Duplex Straight Blade Receptacles