Shop All Single Straight Blade Receptacles
Woodhead
Turnex Hi-Amp Recept
Mfr # 1301470167
Zoro # G005984111
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA Locking
- IP Rating IP67
- Current - Maximum per Contact 30.0A
- Voltage - Maximum 208V
- Flip Lid Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301470167
- Zoro # G005984111
- Country of Origin Unknown
- Category Single Straight Blade Receptacles
Details
NEMA Configuration | Non-NEMA Locking |
IP Rating | IP67 |
Current - Maximum per Contact | 30.0A |
Voltage - Maximum | 208V |
Flip Lid | Yes |
Gender | Female |
UL | E68122 |
Poles | 4-pole/4-wire |
Locking Blade | Yes |
GFCI | No |
Product Name | Watertite Extreme |
Flange | No |
Type | Receptacle |
Lighted Connector | No |
Series | 130147 |
Receptacle Type | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.6-R)
- KLEIN TOOLS Impact Punchdown Tool, 66/110 Blade (VDV427-300)
- REMINGTON INDUSTRIES 14 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.103" Dia, 60V (14STRTXLKIT10COLOR100)
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK25 (160285-025)
- LEVITON OUTLET ALMOND 6-20R 250V (05821-0TS)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Ivory (BRY5462I)
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (HBL9367)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (CRS15W)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Tamper Resistant Receptacles, Single, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R (RR201GY)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Blue (HBL5352BL)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Brown (DR20TR)
- Woodhead Straight Blade Devices