Shop All Safety & Disconnect Switch Accessories
Woodhead
Switch Spr Protex Handle
Mfr # 1301120076
Zoro # G205983952
product price: $38.99
/ea
Sold in multiples of 3 for $116.97
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Lamp Type A21
- Depth 80.01mm (3.150")
- Height 174.63mm (6.875 in)
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301120076
- Zoro # G205983952
- Country of Origin Unknown
- Category Safety & Disconnect Switch Accessories
Dimensions
Depth | 80.01mm (3.150") |
Height | 174.63mm (6.875 in) |
Details
Type | Accessory |
Lamp Type | A21 |
Bulb Type | Incandescent |
Voltage (Fixture) - Maximum | 120VAC 60 HZ |
On/Off Switch | Yes |
Duty | Industrial |
Outlet | None |
Series | 130112 |
Product Name | Woodhead |
Guard Included | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC ADAPTER PANEL, 6 QUAD LC, 24F, BLUE, SM (ICFOPL1619)
- QUICKCABLE Nylon Butt Connector, Flared, 22-18g, PK100 (162180-100)
- ZORO SELECT Pilot Light Wall Switch, Clear, 20A (4901PLC120)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL (GS2AH140)
- SQUARE D Operating Mechanism Handle Nema (9421LH6)
- HUBBELL Replacement Mounting Feet600V AC (HBLRFT200)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 60A (MHF362)
- SQUARE D Fuse Kit, 600VAC, 200A (HRK1020)
- SQUARE D Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, long shaft, for PowerPact C, H, J and NSF (9421LZL250H46)
- HUBBELL Replacement Cover, Non Fused, 60A, NEMA 4X (HBLDS6RC)
- Woodhead Safety & Disconnect Switch Accessories