Shop All Safety & Disconnect Switch Accessories
Woodhead
Switch Spr Protex Handle
Mfr # 1144
Zoro # G405984216
product price: $40.65
/ea
Sold in multiples of 3 for $121.95
$121.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Height 174.63mm (6.875 in)
- Lamp Type A21
- Depth 80.01mm (3.150")
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1144
- Zoro # G405984216
- Country of Origin Unknown
- Category Safety & Disconnect Switch Accessories
Dimensions
Height | 174.63mm (6.875 in) |
Depth | 80.01mm (3.150") |
Details
Type | Accessory |
Lamp Type | A21 |
Bulb Type | Incandescent |
Duty | Industrial |
Voltage (Fixture) - Maximum | 120VAC 60 HZ |
On/Off Switch | Yes |
Outlet | None |
Guard Included | No |
Series | 130112 |
Product Name | Woodhead |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Filler Plate, 3 in L, 1 in W, Plastic, For 1 in Circuit Breakers, 400 A and 600 A Load Centers (BRFPP)
- HUBBELL 20A Locking Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR)
- CRYDOM Solid State Relay, 4 to 32VDC, 65A (CMRD4865-10)
- EATON Rocker Switch Connector (28-3426)
- SCHNEIDER ELECTRIC ShaftExten, For 16-125A DisconnectSwitch (VLSS1505)
- SQUARE D Operating Mechanism 600Vac 250Amp Nema (9421LP4)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 3R, for GS 600 to 800A UL (GS2AH150)
- SQUARE D 30 Amp 600VAC Fusible Disconnect Switch (9422ATCF331)
- PANDUIT Contractor 34 Pc Lock-Out Kit, Rd (PSL-KT-CONA)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 30A (TGN3321R)
- PANDUIT Electrician Loto Kt, P-Lok, Rd (PSL-PK-EAP)
- Woodhead Switches