Shop All Switch Accessories
Woodhead
Switch Handle And Socket
Mfr # 1301020207
Zoro # G105984202
original price:
$112.71
10% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hand Lamps
- Height 174.63mm (6.875")
- Depth 80.01mm (3.150")
- Series 130102
- CSA LR85374
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301020207
- Zoro # G105984202
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Height | 174.63mm (6.875") |
Depth | 80.01mm (3.150") |
Cord Length - Primary | 7.62m (25.0') |
Details
Type | Hand Lamps |
Series | 130102 |
CSA | LR85374 |
Lumens | 1000 |
Guard Included | No |
Lamp Type | A21 |
Cord Type - Primary | 16/3 SOOW |
Lamp Wattage - Maximum | 100W |
Voltage (Fixture) - Maximum | 240V |
Bulb Type | Incandescent |
Duty | Industrial |
On/Off Switch | Yes |
Mounting Style | Hand Held |
Outlet | None |
Product Name | Super-Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- VELCRO BRAND 3/4" W x 12" L Hook-and-Loop Black Reclosable Fastener Strap, 600 pk. (170782)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, DPDT, 6 Connections, Momentary On/Off/Momentary On, 15A @ 12VDC (M223MMSP)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.94 In. Arm L (ZCE14)
- SCHNEIDER ELECTRIC Anti rotation plate, Harmony XB6, for Ø 16 head (ZB6Y003)
- EATON Light Unit, 12-30VAC/DC, Blue (M22-CLED-B)
- IDEAL Toggle Switch, DPST, 10A @ 250V, Screw (774103)
- OMRON Limit Switch Head, Wbbl Stick, Top, 3.62 In (D4C0050)
- CARLING TECHNOLOGIES Rotary Switch, SPST, 2 Connections (R-135-BL)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG2656A)
- Woodhead Switches