Shop All Push Button Switches
Woodhead
Swinger 2P Switch Spst Nc
Mfr # 1300230002
Zoro # G605920328
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130128
- Type Enabling Switch, PushButton Pendant Station
- Voltage - Maximum 125V AC / 250V AC
- Number of Speeds Single
- Emergency Stop No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300230002
- Zoro # G605920328
- Country of Origin Mexico
- Category Push Button Switches
Details
Series | 130128 |
Type | Enabling Switch, PushButton Pendant Station |
Voltage - Maximum | 125V AC / 250V AC |
Number of Speeds | Single |
Emergency Stop | No |
CSA | LR44136 |
UL | E70531 |
Material - Body | Nylon |
Poles | 1 |
Product Name | Super-Safeway |
Enclosure Rating | Weather Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CHKO12124)
- ABB AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2 (AF52-30-11-13)
- WIREMOLD GFCI Two Gang Cover Fitting, Gray, Steel (G4047RX)
- EATON Illuminated Push Button, 22 mm, 2NO, Green (M22M-DL-G-K20-230G)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8DBRB)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AL7341)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB4BA3311)
- SCHNEIDER ELECTRIC Selector 3Pos 2No, 22 mm, 2NO, Black (XB7ND33)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DGH-Y)
- DAYTON Push Button operator, 30 mm, Yellow (30G321)
- Woodhead Switches