Shop All Switch Accessories
Woodhead
Suptex Switch Socket
Mfr # 1134
Zoro # G505983997
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Height 118.87mm (4.680")
- Depth 54.10mm (2.130")
- Series 130112
- Guard Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1134
- Zoro # G505983997
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Height | 118.87mm (4.680") |
Depth | 54.10mm (2.130") |
Details
Type | Accessory |
Series | 130112 |
Guard Included | No |
Duty | Industrial |
Bulb Type | Incandescent |
On/Off Switch | No |
Lamp Type | A21 |
Voltage (Fixture) - Maximum | 120VAC 60 HZ |
Outlet | None |
Product Name | Woodhead |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GBGF7)
- TRESCO Tresco 1224VDC Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-BL-1)
- CRYDOM Heat Sink, 0.5 Deg C/W Panel Mount (HS053)
- HUBBELL PREMISE WIRING Plate, 2 Ports, Gray (SSFL12)
- EATON Limit Switch Arm, Rod, Metal, .25 In D (E50KL41)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B22)
- SQUARE D Kit Equipment Ground Cu (GTK0610C)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA11)
- GARDNER BENDER Rotary Switch, Brass, SPTT, 6A, 125VAC (GSW-68)
- SQUARE D Operating mechanism, flange mounted, variable depth, 6in dual cable handle mechanism, NEMA 1, 3R, 4, 12 enclosure (9422AP1)
- MIDWEST FASTENER 15/32"-32 Zinc Plated Steel Face Nuts 1 12PK (65361)
- Woodhead Switches