Shop All Straight Blade Plugs
Woodhead
SUPER-SFWY POLR.PLUG NEMA 1-15 15A/125VP
Mfr # 1419
Zoro # G5625217
product price: $21.59
/ea
Sold in multiples of 4 for $86.36
$86.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 1-15
- Type Plug
- Standards LR6837
- Application 130141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1419
- Zoro # G5625217
- UPC # 78678870120
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Super-Safeway„¢ |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 1-15 |
Type | Plug |
Standards | LR6837 |
Application | 130141 |
Gender | Male |
Current Rating | 50.0A |
Locking Blade | No |
Description
Super-Safeway Plug, Polarized, 2 Pole/2 Wire, NEMA 1-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Surge Protector Outlet Strip, 4 ft L Cord (36358-CS1)
- WIREMOLD Five Gang Box Fitting, Ivory, Steel (V5748-5)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC (HOM115)
- IFM Threaded Adapter for Pressure Sensors (E40106)
- SOUTHWIRE Repl Plugs, Nema 5-15P, Amps 15, Voltage 125 Vac, Yellow, Vinyl Male Plug (5984)
- LEVITON ELECTRICAL PLUGS 5-15R CLAMPTITE CORD CONN BLACK (3W102-E)
- AC WORKS NEMA 6-20 20A 250V All Angles Plug with UL, C-UL Approval (ASE620P)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 6-30P (9630-P)
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (white) (0-1101)
- AC WORKS Household 15A 125V All Angles Plug with UL, C-UL Approval (ASE515P)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL9451C)
- Woodhead Straight Blade Plugs