Shop All Pin & Sleeve Connectors
Woodhead
Super-Safeway Plug Non-Nema 30A125/250V
Mfr # 1301420031
Zoro # G405995564
Sold in multiples of 2 for $127.10
$127.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 3
- Number of Wires 3
- Standards CSA LR6837; UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301420031
- Zoro # G405995564
- Country of Origin Mexico
- Category Pin & Sleeve Connectors
Details
Amps - Plugs and Receptacles | 30 A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 3 |
Number of Wires | 3 |
Standards | CSA LR6837; UL E10176 |
Features | Locking Blade |
Gender | Male |
UL | E10176 |
Product Name | Super-Safeway |
Poles | 3-pole/3-wire |
Flip Lid | No |
GFCI | No |
Current - Maximum per Contact | 30.0A |
CSA | LR6837 |
Lighted Connector | No |
Locking Blade | Yes |
NEMA Configuration | Non-NEMA Locking |
Type | Plug |
Flange | No |
Series | 130142 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 3.40 to 4.19A (B4.85)
- PALADIN TOOLS Datashark, Cable Tie Gun (PA70076)
- EATON Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve (PDG13C0030TFFJ)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-P101006CHQR)
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) (CLM2F-B)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- Woodhead Pin & Sleeve Devices