Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NON-NEMA 20A250V
Mfr # 2608G
Zoro # G5619626
product price: $31.49
/ea
Sold in multiples of 3 for $94.47
$94.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 3-pole/3-wire
- NEMA Configuration Non-NEMA
- Series 130142
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2608G
- Zoro # G5619626
- UPC # 78678870489
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 3-pole/3-wire |
NEMA Configuration | Non-NEMA |
Series | 130142 |
Voltage - Maximum | 125V / 250V Grounding Tab |
Gender | Male |
Flip Lid | No |
Current - Maximum per Contact | 20.0A |
Type | Plug |
Lighted Connector | No |
Locking Blade | Yes |
CSA | LR6837 |
Product Name | Super-Safeway |
Flange | No |
GFCI | No |
Description
Super-Safeway Plug with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 125V/250V Grounding Tab, Cord Grip Body Size F3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 40A (783XZ5)
- AMERICAN WIRE TIE 8"L Double-Loop Galvanized Steel Wire Ties (16GAL8)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1PQ)
- GARDNER BENDER 16-14 Ga. Insulated Wire Male Disconnect Blue 18 pk (20-143M)
- ERICSON Connector Nema L14-20, Perma-Tite Extrem (2420-CW6P)
- LEVITON Locking Plug (2741)
- LEVITON Locking Plug (3765C)
- MARINCO 4770 Marinco 15A 277V 2P 3W Locking Plug (4770)
- BRYANT Locking Device, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, FSL1P, Screw Terminal, Blk and Wht (FSL1NP)
- HUBBELL 30A Locking Plug 3P 4W 125/250VAC L14-30P BK (HBL2711BK)
- HUBBELL 50A Twist-Lock Plug 2P 3W 600VAC/250VDC BK/WT (HBL3763C)
- Woodhead Locking Devices