Shop All Pin & Sleeve Connectors
Woodhead
Super-Safeway Plug Non-Nema 20A250V
Mfr # 1301420004
Zoro # G805995584
Sold in multiples of 3 for $106.17
$106.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125/250V
- Number of Poles 3
- Number of Wires 3
- Standards CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301420004
- Zoro # G805995584
- Country of Origin Mexico
- Category Pin & Sleeve Connectors
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 125/250V |
Number of Poles | 3 |
Number of Wires | 3 |
Standards | CSA LR6837 |
Features | Locking Blade |
Poles | 3-pole/3-wire |
Gender | Male |
Lighted Connector | No |
NEMA Configuration | Non-NEMA Locking |
Flange | No |
Current - Maximum per Contact | 20.0A |
Locking Blade | Yes |
GFCI | No |
Flip Lid | No |
Type | Plug |
CSA | LR6837 |
Voltage - Maximum | 125V / 250V Grounding Tab |
Series | 130142 |
Product Name | Super-Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7N)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- OMRON Input/Output Module, 12-24VDC, 4 inputs (ZEN-8E1DR)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20R1606LP)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- HUBBELL Ac Marine Connector (M5200CS1R)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- Woodhead Pin & Sleeve Devices