Shop All Straight Blade Plugs
Woodhead
SUPER-SAFEWAY PLUG NON-NEMA 15A/125V10A/
Mfr # 1407
Zoro # G2023988
Sold in multiples of 4 for $79.16
$79.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- Type Plug
- Standards LR6837
- Application 130141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1407
- Zoro # G2023988
- UPC # 78678870180
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Super-Safeway„¢ |
Voltage - Plugs and Receptacles | 250V |
NEMA Plug Configuration - Plugs and Receptacles | Non-NEMA |
Type | Plug |
Standards | LR6837 |
Application | 130141 |
Gender | Female |
Current Rating | 50.0A |
Locking Blade | No |
Voltage - Maximum | 125V / 250V |
UL | E174525SP |
Product Name | Super-Safeway |
Poles | 3-pole/3-wire |
Current - Maximum per Contact | 10.0A, 15.0A |
Series | 130141 |
Description
Super-Safeway Plug, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (KLDR.250)
- L.H. DOTTIE L.H. Dottie 1'' X 1'' Natural Cable Tie Mounting Base, 100PK (DT100S)
- DETECTION SYSTEMS Infrared Motion Sensor (DS151I)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG9)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Grip (1510-PMGL)
- LEVITON ELECTRICAL PLUGS WETGUARD CONN (15W33-B)
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- BRYANT Straight Blade Male Plug, Commercial/Industrial, Internal Grounding, 15A, 125V, 5-15P, Black (5965B)
- THE BRUSH MAN Repl Extension Plug End - Female, Grounded, 3-Prong, 10PK (EXT PLUG-REPL-F)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 250VAC 20A (BRY5466NP)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315CT)
- Woodhead Straight Blade Plugs