Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L7-15 15A/277V
Mfr # 2434
Zoro # G2023446
product price: $26.59
/ea
Sold in multiples of 4 for $106.36
$106.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15A
- Voltage - Plugs and Receptacles 277V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L7-15
- GFCI No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2434
- Zoro # G2023446
- UPC # 78678870404
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 15A |
Voltage - Plugs and Receptacles | 277V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L7-15 |
GFCI | No |
Current - Maximum per Contact | 15.0A |
Type | Plug |
CSA | LR6837 |
Gender | Male |
Lighted Connector | No |
Series | 130141 |
Flip Lid | No |
UL | E10176 |
Product Name | Super-Safeway |
Flange | No |
Locking Blade | Yes |
Description
Super-Safeway Plug with Locking Blade, 2 Pole/3 Wire, NEMA L7-15, 277V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Steel, 0.88" Conduit Size (WASPBG)
- HYDROFARM Heavy Duty Extension Cord, 240V, 12Ft. (BACDE24012)
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB32)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (249)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- LEVITON Locking Plug (2451)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 3-Pole 4-Wire 30A 250V NEMA L15-30P (YGF173)
- ERICSON PLG 20A/480V 3PH 3P/4W LCK BLD YEL I/D (2324-P)
- HUBBELL Locking Plug, 30 A, 250V AC, 3 Poles, L15-30P, 16 AWG to 8 AWG, Screw Terminals, Black/White (HBL2721)
- LEVITON Locking Plug (2411)
- HUBBELL 30A Twist-Lock Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811S)
- Woodhead Locking Plugs