Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L6-20 20A/250V
Mfr # 2648
Zoro # G2023866
product price: $31.89
/ea
Sold in multiples of 3 for $95.67
$95.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L6-20
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2648
- Zoro # G2023866
- UPC # 78678870412
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L6-20 |
Current - Maximum per Contact | 20.0A |
GFCI | No |
UL | E10176 |
Product Name | Super-Safeway |
Gender | Male |
Type | Plug |
Flip Lid | No |
Series | 130141 |
CSA | LR6837 |
Flange | No |
Locking Blade | Yes |
Lighted Connector | No |
Description
Super-Safeway Plug with Locking Blade, 2 Pole/3 Wire, NEMA L6-20, 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-7 (8EF3 BEIGE)
- SENSORSWITCH Occupancy Sensor, 1800 sq. ft., Ceiling (CM 10 WR)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 39" - Aluminum (9496)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 3-Pole 4-Wire 30A 250V NEMA L15-30P (YGF173)
- LEVITON Locking Plug (24W04)
- HUBBELL 15A Twist-Lock Plug 2P 3W 125VAC L5-15P BK/WT (HBL4720C)
- LEVITON Locking Plug (2411)
- LEVITON Watertight Locking Plug (26W81)
- BRYANT Lockng Device, Bryant Pwr Interrupting, Male Plg, 30A 250V DC/600V AC, 3-Pole 4-Wre Grndng, Non-NEMA (21415)
- ERICSON Plug 6365, California Style Commercial G (CS6365-P)
- Woodhead Locking Plugs