Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L6-15 15A/250V
Mfr # 2449
Zoro # G5624255
product price: $20.99
/ea
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L6-15
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2449
- Zoro # G5624255
- UPC # 78678870060
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 15A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L6-15 |
Current - Maximum per Contact | 15.0A |
Product Name | Super-Safeway |
GFCI | No |
Lighted Connector | No |
Gender | Male |
Flange | No |
CSA | LR6837 |
Flip Lid | No |
UL | E10176 |
Series | 130141 |
Type | Plug |
Locking Blade | Yes |
Description
Super-Safeway Plug with Locking Blade, 2 Pole/3 Wire, NEMA L6-15, 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (MVU10-10RK)
- SIEMENS Hub Top Feed Siemen1-1/4 (ECHS125)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223)
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Plug, 30A, 125/250V AC, 3 Pole, 3 Wire Non-Grounding, NEMA L10-30P, Black and white nylon (HBL2661)
- HUBBELL 15A Midget Locking Plug 2P 2W 120VAC ML-1P BK (HBL7465V)
- AC WORKS NEMA L16-30P 3-Phase 30A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1630P-BK)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 4 Wire, 30 Amps, 125/250V, NEMA L14-30P (YGA025)
- LEVITON Watertight Locking Plug (28W09)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321)
- Woodhead Locking Plugs