Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L5-30 30A/125V
Mfr # 2847
Zoro # G5622417
product price: $44.59
/ea
Sold in multiples of 2 for $89.18
$89.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 125V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L5-30
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2847
- Zoro # G5622417
- UPC # 78678870431
- Country of Origin Unknown
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 125V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L5-30 |
CSA | LR6837 |
Flange | No |
Product Name | Super-Safeway |
UL | E10176 |
Current - Maximum per Contact | 30.0A |
Flip Lid | No |
Gender | Male |
Type | Plug |
Locking Blade | Yes |
Lighted Connector | No |
GFCI | No |
Series | 130142 |
Description
Super-Safeway Plug with Locking Blade, 2 Pole/3 Wire, NEMA L5-30, 125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV14-14Q)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 3A, 250VAC, Non-Indicating, 5 PK (GAB3)
- NVENT HOFFMAN Screw Package, #12-24, Steel (ES1224)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 125/250VAC, 50ft (SCB50)
- HUBBELL 20A Locking Plug 3P 4W 125/250VAC L14-20P BK (HBL2411BK)
- ZORO SELECT Locking Plug, Black/Wht, 480VAC, 3.0 HP, 20A (70820NP)
- LEVITON Locking Plug (2311)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 20 Amps, 125V, NEMA L5-20P (YGA018)
- LEVITON Watertight Locking Plug (28W76)
- HUBBELL 50A Twist-Lock Plug 2P 3W 600VAC/250VDC BK/WT (HBL3763C)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL1620P)
- Woodhead Locking Devices