Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L5-20 20A/125V
Mfr # 2647
Zoro # G5621412
product price: $34.19
/ea
Sold in multiples of 3 for $102.57
$102.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 125V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L5-20
- Flange No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2647
- Zoro # G5621412
- UPC # 78678870411
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 125V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L5-20 |
Flange | No |
CSA | LR6837 |
Lighted Connector | No |
Locking Blade | Yes |
GFCI | No |
Flip Lid | No |
Type | Plug |
UL | E10176 |
Current - Maximum per Contact | 20.0A |
Product Name | Super-Safeway |
Series | 130141 |
Gender | Male |
Description
Super-Safeway Plug with Locking Blade, 2 Pole/3 Wire, NEMA L5-20, 125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Mall Iron (1304)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Insulated Steel Liquid Tight Connector, 10PK (SL4575I)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-3627)
- HUBBELL Wallplates and Boxes, Marine Products, 24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant (HBL328DCP)
- LEVITON Watertight Locking Plug (28W74)
- ERICSON Plug Nema L6-15, Perma-Link Indust. Grad (1522-P)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485V)
- SUPERIOR ELECTRIC Twist Lock Flanged Inlet 3 Wire, 30 Amps, 125V, NEMA L5-30P (YGF168)
- LEVITON Watertight Locking Plug (28W76)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P YL (HBL2611VY)
- Woodhead Locking Plugs