Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L5-15 15A/125V
Mfr # 2447
Zoro # G5626093
product price: $18.25
/ea
Sold in multiples of 4 for $73.00
$73.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15A
- Voltage - Plugs and Receptacles 125V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L5-15
- GFCI No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2447
- Zoro # G5626093
- UPC # 78678870402
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 15A |
Voltage - Plugs and Receptacles | 125V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L5-15 |
GFCI | No |
UL | E10176 |
Product Name | Super-Safeway |
Gender | Male |
Lighted Connector | No |
Series | 130141 |
Flange | No |
Flip Lid | No |
Locking Blade | Yes |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Type | Plug |
Description
Super-Safeway Plug with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Connector, 14-50R, 50A, 125/250V (C1450DF)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3.5 In. Arm L (9007WJ)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT, Application: Power (RIB2401B)
- STARTECH.COM 2x2in Open Slot Wiring Cable Raceway Duct with Cover (AD2X2)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321S)
- HUBBELL HBL2421ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 250V, L15-20P, Black and White Nylon (HBL2421ST)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2324-PW6P-AM)
- HUBBELL 15A Midget Locking Plug 2P 2W 120VAC ML-1P BK (HBL7465V)
- LEVITON Watertight Locking Plug (28W82)
- HUBBELL Locking Plug (HBL2621ST)
- HUBBELL Locking Plug, 30 A, 250V AC, 3 Poles, L15-30P, 16 AWG to 8 AWG, Screw Terminals, Black/White (HBL2721)
- Woodhead Locking Plugs