Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L22-30 30A3-PHAS
Mfr # 2882
Zoro # G2021188
product price: $66.79
/ea
Sold in multiples of 2 for $133.58
$133.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 3A 480V
- Number of Poles 4-pole/5-wire
- NEMA Configuration NEMA L22-30
- Lighted Connector No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2882
- Zoro # G2021188
- UPC # 78678870638
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 3A 480V |
Number of Poles | 4-pole/5-wire |
NEMA Configuration | NEMA L22-30 |
Lighted Connector | No |
Locking Blade | Yes |
Gender | Male |
UL | E10176 |
CSA | LR6837 |
Product Name | Super-Safeway |
Current - Maximum per Contact | 30.0A |
Series | 130142 |
Flange | No |
Flip Lid | No |
GFCI | No |
Type | Plug |
Voltage - Maximum | 3Ø 480V |
Description
Super-Safeway Plug with Locking Blade, 4 Pole/5 Wire, NEMA L22-30, 3ø 480V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J23)
- BRIDGEPORT FITTINGS Connector, Steel, 1-1/4" Trade Size (233-SLP)
- WIREMOLD 640B Wiremold Raceway Cutter (640B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS11B 9001KA1)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611S)
- MARINCO Cs6365N Marinco 50A 125/250V Plug Locking (CS6365N)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2322-PW6P-AM)
- SUPERIOR ELECTRIC 15A 125V NEMA 5-15P Straight Electrical Plug (YGA019A)
- BRYANT Locking Device, Industrial, Male Plug, 20A 3-Phase Wye 120/208V AC 400Hz, Non-NEMA, 400Hz Version (40045NP)
- LEVITON Watertight Locking Plug (26W09)
- LEVITON Watertight Locking Plug (28W49)
- Woodhead Locking Devices