Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L21-30 30A3-PHAS
Mfr # 2881
Zoro # G5620116
product price: $71.65
/ea
Sold in multiples of 2 for $143.30
$143.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 3A 208V
- Number of Poles 4-pole/5-wire
- NEMA Configuration NEMA L21-30
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2881
- Zoro # G5620116
- UPC # 78678870640
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 3A 208V |
Number of Poles | 4-pole/5-wire |
NEMA Configuration | NEMA L21-30 |
Locking Blade | Yes |
Series | 130142 |
Lighted Connector | No |
Current - Maximum per Contact | 30.0A |
CSA | LR6837 |
GFCI | No |
Product Name | Super-Safeway |
Flip Lid | No |
Voltage - Maximum | 3Ø 208V |
Flange | No |
Type | Plug |
UL | E10176 |
Gender | Male |
Description
Super-Safeway Plug with Locking Blade, 4 Pole/5 Wire, NEMA L21-30, 3ø 208V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER 120Volt 60Hz Round Hour Meter, (711-0150)
- SIEMENS IEC Control Relay, 3NO/1NC, 125VDC, 10A (3RH21311BG40)
- USA INDUSTRIALS Aftermarket ASEA Brown Boveri EH Contact Kit - Replaces EHCK250-3, 3-Pole (9553CB)
- GENERAC Lockable Fuel Cap for Diesel Generator (6512)
- ZORO SELECT 15A Midget Locking Plug 2P 3W 125VAC ML-2P BK/WT (7594NP)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611S)
- LEVITON Watertight Locking Plug (28W82)
- ERICSON Plug 8365, California Style Commercial G (CS8365-P)
- HUBBELL Locking Plug (HBL2611ST)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2324-PW6P-AM)
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, 5-Wire Locking Male UL, C-UL Approval in Black (ASL2130P-BK)
- Woodhead Locking Devices