Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L2-20 20A/250V
Mfr # 2607
Zoro # G2021197
product price: $25.15
/ea
Sold in multiples of 4 for $100.60
$100.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 2-pole/2-wire
- NEMA Configuration NEMA L2-20
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2607
- Zoro # G2021197
- UPC # 78678802607
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 2-pole/2-wire |
NEMA Configuration | NEMA L2-20 |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
Lighted Connector | No |
Locking Blade | Yes |
Gender | Male |
Series | 130141 |
Flange | No |
GFCI | No |
Product Name | Super-Safeway |
Type | Plug |
Flip Lid | No |
UL | E10176 |
Description
Super-Safeway Plug with Locking Blade, 2 Pole/2 Wire, NEMA L2-20, 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 12/24V AC, 120V AC (31EH96)
- EATON Reset Bar (ZEB-XRB)
- ZORO SELECT Cable Clamp, Nylon, 5/32 In, Blk, PK25 (22CC16A0156B)
- NVENT HOFFMAN Screw Package, M6, Steel (ASM6)
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Elbow Locking Male Plug With UL, C-UL Approval (ASEL1430P)
- LEVITON Watertight Locking Plug (26W47)
- MARINCO 2021P Marinco 20A 120/208V 3 Plug Locking (2021P)
- ERICSON Plug Nema L6-15, Perma-Link Indust. Grad (1522-P)
- AC WORKS NEMA L17-30P 3-Phase 30A 600V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1730P-BK)
- ZORO SELECT 20A Locking Plug 2P 3W 125VAC L5-20P BK/WT (70520NP)
- HUBBELL 15A Twist-Lock Plug 2P 3W 125VAC L5-15P BK/WT (HBL4720C)
- Woodhead Locking Devices