Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L17-30 30A3-PHAS
Mfr # 2877
Zoro # G5625472
product price: $60.39
/ea
Sold in multiples of 2 for $120.78
$120.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 3A 600V
- Number of Poles 3-pole/4-wire
- NEMA Configuration NEMA L17-30
- Current - Maximum per Contact 30.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2877
- Zoro # G5625472
- UPC # 78678870628
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 3A 600V |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L17-30 |
Current - Maximum per Contact | 30.0A |
Series | 130142 |
Flip Lid | No |
GFCI | No |
Locking Blade | Yes |
Lighted Connector | No |
Gender | Male |
Flange | No |
Voltage - Maximum | 3Ø 600V |
Type | Plug |
UL | E10176 |
Product Name | Super-Safeway |
CSA | LR6837 |
Description
Super-Safeway Plug with Locking Blade, 3 Pole/4 Wire, NEMA L17-30, 3ø 600V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2.50A, 125V AC, 100A at 125V AC, 5 PK (AGX-2-1/2)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA983)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-SV)
- GROTE Electronic Flasher, 12 to 24V (44010)
- HUBBELL 15/10A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL7567C)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421)
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK (HBL2321VBK)
- LEVITON Locking Plug (CS8365C)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug - 3 Prong 15A 125V, NEMA L5-15P (YGA026)
- HUBBELL 50A Marine Locking Plug 3P 4W 125/250VAC GY (HBL63CM65)
- AC WORKS NEMA L17-30P 3-Phase 30A 600V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1730P)
- Woodhead Locking Plugs