Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L16-30 30A3-PHAS
Mfr # 2876
Zoro # G5624632
product price: $59.79
/ea
Sold in multiples of 2 for $119.58
$119.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 3A 480V
- Number of Poles 3-pole/4-wire
- NEMA Configuration NEMA L16-30
- Flip Lid No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2876
- Zoro # G5624632
- UPC # 78678870434
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 3A 480V |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L16-30 |
Flip Lid | No |
Lighted Connector | No |
Type | Plug |
Series | 130142 |
Product Name | Super-Safeway |
Voltage - Maximum | 3Ø 480V |
Current - Maximum per Contact | 30.0A |
UL | E10176 |
GFCI | No |
Locking Blade | Yes |
Gender | Male |
CSA | LR6837 |
Flange | No |
Description
Super-Safeway Plug with Locking Blade, 3 Pole/4 Wire, NEMA L16-30, 3ø 480V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (CCMR02.5)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS2W)
- HAMMOND Panel Lifting Handles (1481H)
- GOODMAN Cont2P040024Vs Cont, 2 Pole, 40 (CONT2P0400)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL2447)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 3P 15A 250V - NEMA L6-15P (YGA027)
- ZORO SELECT Locking Plug, Black/Wht, 250VDC/600VAC, 50A (3765)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485V)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P BK (HBL2331VBK)
- LEVITON Watertight Locking Plug (28W77)
- HUBBELL 20A Locking Plug 3P 3W 125/250VAC BK/WT (HBL9965C)
- Woodhead Locking Devices