Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L16-20 20A3-PHAS
Mfr # 2676
Zoro # G2023638
product price: $50.65
/ea
Sold in multiples of 2 for $101.30
$101.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 3A 480V
- Number of Poles 3-pole/4-wire
- NEMA Configuration NEMA L16-20
- Flip Lid No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2676
- Zoro # G2023638
- UPC # 78678870415
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 3A 480V |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L16-20 |
Flip Lid | No |
Locking Blade | Yes |
Lighted Connector | No |
Gender | Male |
Product Name | Super-Safeway |
GFCI | No |
UL | E10176 |
Flange | No |
Series | 130142 |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
Type | Plug |
Voltage - Maximum | 3Ø 480V |
Description
Super-Safeway Plug with Locking Blade, 3 Pole/4 Wire, NEMA L16-20, 3ø 480V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 40W, 3.33A, DIN Rail (MDR-40-12)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS2-WH)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- MARINCO 7411C Marinco Plug, 20A 120/208V 3 Y (7411C)
- ZORO SELECT 20A Locking Plug 2P 3W 125VAC L5-20P BK/WT (70520NP)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 4 Wire, 30 Amps, 125/250V, NEMA L14-30P (YGA025)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- AC WORKS NEMA L6-30P 30A 250V 3-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL630P-BK)
- LEVITON Locking Plug (2811)
- LEVITON 20/10A Locking Plug 4P 5W 250Vac/Dc 600Vac Bk/Wt (3521-C)
- BRYANT Locking Device, Male Plug, 20A 3- Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20P (71820NP)
- Woodhead Locking Plugs