Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L15-30 30A3-PHAS
Mfr # 2875
Zoro # G2024155
product price: $52.65
/ea
Sold in multiples of 2 for $105.30
$105.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 3A 250V
- Number of Poles 3-pole/4-wire
- NEMA Configuration NEMA L15-30
- Flange No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2875
- Zoro # G2024155
- UPC # 78678870433
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 3A 250V |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L15-30 |
Flange | No |
Locking Blade | Yes |
Series | 130142 |
Current - Maximum per Contact | 30.0A |
Product Name | Super-Safeway |
Flip Lid | No |
Lighted Connector | No |
Type | Plug |
Voltage - Maximum | 3Ø 250V |
Gender | Male |
UL | E10176 |
CSA | LR6837 |
GFCI | No |
Description
Super-Safeway Plug with Locking Blade, 3 Pole/4 Wire, NEMA L15-30, 3ø 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Receptacle 2P 3W 250VAC L6-30R BK (70630FR)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RA18-6FL)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/2" x 150ft- Black (F6-050-150-BK)
- HUBBELL 30A Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731S)
- HUBBELL 50A Twist-Lock Plug 3P 4W 125/250VAC BK/WT (CS6365C)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL3765C)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P YL (HBL2331VY)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- ERICSON Plug Nema L17-30, Perma-Link Indust. Gra (2526-P)
- EATON WIRING DEVICES Plg Lck 20A 125V Blk (L1420P)
- Woodhead Locking Devices