Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L15-20 20A3-PHAS
Mfr # 2675
Zoro # G2021845
product price: $45.99
/ea
Sold in multiples of 2 for $91.98
$91.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 3A 250V
- Number of Poles 3-pole/4-wire
- NEMA Configuration NEMA L15-20
- Voltage - Maximum 3Ø 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2675
- Zoro # G2021845
- UPC # 78678870414
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 3A 250V |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L15-20 |
Voltage - Maximum | 3Ø 250V |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Lighted Connector | No |
Flip Lid | No |
Series | 130142 |
Gender | Male |
Flange | No |
GFCI | No |
UL | E10176 |
Product Name | Super-Safeway |
Type | Plug |
Locking Blade | Yes |
Description
Super-Safeway Plug with Locking Blade, 3 Pole/4 Wire, NEMA L15-20, 3ø 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 30A Ground Monitoring Plug 2P 3W 250VAC L6-30P BK/WT (L630PGCM)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB01P30)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 1/2", PK5 (6401-005H)
- KILLARK Conduit Body, 19.5 cu. in. Cap, 1-1/4" Hub (X47)
- HUBBELL 30A Locking Plug 2P 3W 250VAC BK/WT (HBL3331GC)
- EATON WIRING DEVICES Plug Locking Black 20A/125V (L520P)
- HUBBELL 30A Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621)
- ZORO SELECT Locking Plug, Black/Wht, 277VAC, 2.0 HP, 20A (70720NP)
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15P Straight Electrical Male Plug (YGA015)
- MARINCO Cs6365N Marinco 50A 125/250V Plug Locking (CS6365N)
- ZORO SELECT Locking Plug, Black/Wht, 480VAC, 3.0 HP, 20A (70820NP)
- Woodhead Locking Devices