Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L14-30 30A125/25
Mfr # 2874
Zoro # G2024234
product price: $57.19
/ea
Sold in multiples of 2 for $114.38
$114.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 3-pole/4-wire
- NEMA Configuration NEMA L14-30
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2874
- Zoro # G2024234
- UPC # 78678870435
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L14-30 |
Locking Blade | Yes |
GFCI | No |
Gender | Male |
Voltage - Maximum | 125V / 250V |
Flip Lid | No |
Lighted Connector | No |
Product Name | Super-Safeway |
Flange | No |
CSA | LR6837 |
Current - Maximum per Contact | 30.0A |
Series | 130142 |
UL | E10176 |
Type | Plug |
Description
Super-Safeway Plug with Locking Blade, 3 Pole/4 Wire, NEMA L14-30, 125V/250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M020)
- ABB Knockout Seal, Seal Accessory, Steel (BL1161)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 50' Length - Clear (HS355-S50-CLEAR)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 45A, 2 Pole, 240/415/440V AC, C Curve (M9F42245)
- LEVITON Locking Plug (CS8465C)
- LEVITON Locking Plug (4880-C)
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15R Straight Electrical Female Receptacle (YGA015F)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Plug, 30A, 125/250V AC, 3 Pole, 3 Wire Non-Grounding, NEMA L10-30P, Black and white nylon (HBL2661)
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK (HBL2321VBK)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1520P-BK)
- AC WORKS NEMA L15-30P 3-Phase 30A 250V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1530P-BK)
- Woodhead Locking Plugs