Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L14-20 20A125/25
Mfr # 2674
Zoro # G5622155
product price: $46.65
/ea
Sold in multiples of 2 for $93.30
$93.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 3-pole/4-wire
- NEMA Configuration NEMA L14-20
- Voltage - Maximum 125V / 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2674
- Zoro # G5622155
- UPC # 78678870413
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L14-20 |
Voltage - Maximum | 125V / 250V |
Lighted Connector | No |
Flange | No |
Current - Maximum per Contact | 20.0A |
GFCI | No |
Flip Lid | No |
Product Name | Super-Safeway |
Type | Plug |
CSA | LR6837 |
Locking Blade | Yes |
UL | E10176 |
Gender | Male |
Series | 130142 |
Description
Super-Safeway Plug with Locking Blade, 3 Pole/4 Wire, NEMA L14-20, 125V/250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (GF223NR)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 50 ft, 14/3 (OC50143)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRK4)
- HUBBELL Locking Plug (HBL2621ST)
- AC WORKS NEMA L5-15P 15A 125V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL515P)
- BRYANT Locking Device, Male Plug, 20A 120/208V AC, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal (9967)
- SUPERIOR ELECTRIC 15A 250V NEMA 6-15P Straight Electrical Plug (YGA020A)
- AC WORKS NEMA L7-20P 20A 277V 3-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL720P)
- LEVITON Locking Plug (2421)
- LEVITON Locking Plug (3765C)
- Woodhead Locking Plugs