Shop All Locking Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA L1-15 15A/125V
Mfr # 2404
Zoro # G2024076
product price: $18.59
/ea
Sold in multiples of 5 for $92.95
$92.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 125V
- Number of Poles 2-pole/2-wire
- NEMA Configuration NEMA L1-15
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2404
- Zoro # G2024076
- UPC # 78678870400
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 125V |
Number of Poles | 2-pole/2-wire |
NEMA Configuration | NEMA L1-15 |
Type | Plug |
Lighted Connector | No |
Flip Lid | Yes |
Gender | Male |
Locking Blade | Yes |
Series | 130141 |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Flange | No |
GFCI | No |
Product Name | Super-Safeway |
Description
Super-Safeway Plug, Locking Blade, 2 Pole/2 Wire, NEMA L1-15, 125V, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB1)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 600mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-600-R)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- SQUARE D Mini circuit breaker accessory, Homeline, padlocking kit, 1 pole CAFI, DF, GFI, AFI, and EPD breakers, on/off lock (HOMELEC1PA)
- LEVITON Watertight Locking Plug (28W76)
- HUBBELL 30A Twist-Lock Plug 4P 5W 277/480VAC L22-30P BK/WT (HBL2821)
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311S)
- AC WORKS NEMA L7-15P 15A 277V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL715P)
- EATON WIRING DEVICES Plug Locking Black 20A/125V (L520P)
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 3-Pole 4-Wire 20A 125/250V NEMA L14-20P (YGF170)
- Woodhead Locking Plugs