Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA 6-50 50A/250VFLI
Mfr # 8664
Zoro # G0398152
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 50.0A
- Gender Male
- Poles 2-pole/3-wire
- Voltage - Maximum 250V
- Lighted Connector No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 8664
- Zoro # G0398152
- UPC # 78678808664
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Current - Maximum per Contact | 50.0A |
Gender | Male |
Poles | 2-pole/3-wire |
Voltage - Maximum | 250V |
Lighted Connector | No |
Flip Lid | No |
Series | 130142 |
NEMA Configuration | NEMA 6-50 |
Type | Plug |
Flange | No |
Locking Blade | No |
Product Name | Super-Safeway |
GFCI | No |
Description
Super-Safeway Plug, 2 Pole/3 Wire, NEMA 6-50, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, Copper Free Aluminum (GRJSK)
- PANDUIT Cable Tie, 3.9"L, Nylon, Black, PK1000 (PLT1M-M30)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7509K5)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (V1D1B60B-ARC00-000)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Woodhead Pin & Sleeve Devices