Shop All Straight Blade Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA 6-20 20A/250V
Mfr # 1448
Zoro # G5621333
Sold in multiples of 3 for $82.47
$82.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 6-20
- Type Plug
- Cord Size F5 1 1/4"
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1448
- Zoro # G5621333
- UPC # 78678870123
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | F5 1 1/4" |
Details
Item - Plugs and Receptacles | Super-Safeway„¢ |
Voltage - Plugs and Receptacles | 250V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 6-20 |
Type | Plug |
IP Rating | IP67 |
Standards | LR6837 |
Application | 130141 |
Gender | Male |
Current Rating | 50.0A |
Locking Blade | No |
Current - Maximum per Contact | 20.0A |
UL | E10176 |
Poles | 2-pole/3-wire |
Product Name | Super-Safeway |
Series | 130141 |
Description
Super-Safeway Plug, 2 Pole/3 Wire, NEMA 6-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- DIVERSIFIED Triplexor Alternating Relay (ARA-120-AJE)
- GARDNER BENDER Knockout Seal, 3", PK10 (KO708)
- COXREELS Circuit Breaker 12V 50A Manual (20878)
- HUBBELL 3 Wire Flip Seal Straight Blade Plug 125VAC 20A (HBL1433)
- LEVITON Plug Locking L5-20P 20A (02311-0PB)
- MELTRIC INLET/ 20A AMP 120V-AC PLUG (63-18125-K16)
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (9151N)
- AC WORKS NEMA 6-15P 15A 250V Straight-blade Plug with UL, C-UL Approval (AS615P)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (8366T)
- Woodhead Straight Blade Devices