Shop All Straight Blade Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA 6-15 15A/250V
Mfr # 1449
Zoro # G5619547
Sold in multiples of 4 for $75.80
$75.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 6-15
- Type Plug
- Standards LR6837
- Application 130141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1449
- Zoro # G5619547
- UPC # 78678870103
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Super-Safeway„¢ |
Voltage - Plugs and Receptacles | 250V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 6-15 |
Type | Plug |
Standards | LR6837 |
Application | 130141 |
Gender | Female |
Locking Blade | No |
Current Rating | 50.0A |
Current - Maximum per Contact | 15.0A |
Series | 130141 |
Product Name | Super-Safeway |
Poles | 2-pole/3-wire |
UL | E10176 |
Description
Super-Safeway Plug, 2 Pole/3 Wire, NEMA 6-15, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Compact Converter 6SL32101KE118AF2 (6SL3210-1KE11-8AF2)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61031T)
- HILLSDALE TERMINAL 12-10 3-pc N/I 1/4 Ring, PK500 (30240)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2626)
- LEVITON OUTLET BLACK 20A 250V (065-2320)
- LEVITON Straight Blade Plug (8215-C)
- LEVITON Straight Blade Plug (8315-PLC)
- LEVITON Plug Locking L14-30P 30A (02711-0PB)
- VALTERRA 50A REPLACEMENT MALE PLUG CARDED (A10-P50VP)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (5965B)
- LEVITON ELECTRICAL PLUGS 50A 480 VAC LOCKING PLUG (CS8465C)
- Woodhead Straight Blade Devices