Shop All Straight Blade Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA 5-20 20A/125V
Mfr # 1433
Zoro # G2024383
Sold in multiples of 4 for $89.16
$89.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-20
- Standards LR6837
- Type Plug
- Application 130141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1433
- Zoro # G2024383
- UPC # 78678870122
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Super-Safeway„¢ |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-20 |
Standards | LR6837 |
Type | Plug |
Application | 130141 |
Locking Blade | No |
Gender | Female |
Current Rating | 20.0A |
Description
Super-Safeway Plug, 2 Pole/2 Wire, NEMA 5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Wallplates 3G 302SS 2SW/BLANK (93533)
- GE Magnetic Coil, 115-120V, NEMA Sz 00, 0, 1 (15D21G002)
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504SS)
- MERSEN Fuse Holder, 20A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (SFRU)
- LEVITON Lighted Connector Clr15A (08219-PLC)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (HBL8462C)
- AC WORKS NEMA 5-15P 15A 125V Household Plug with Power Indicator UL, C-UL Approval (AS515PL)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 20A (HBL5366CA)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL53CM66C)
- BRYANT Straight Blade Male Plug, Commercial/Industrial, Internal Grounding, 15A, 125V, 5-15P, Black (5965B)
- MARINCO 5266 Marinco 15A 125V 2P 3W Standard Plug (5266)
- Woodhead Straight Blade Devices