Shop All Straight Blade Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA 5-15 BLACKWITHCL
Mfr # 1447BLK
Zoro # G5623302
Sold in multiples of 5 for $104.95
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-15
- Standards LR6837
- Type Plug
- Application 130141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1447BLK
- Zoro # G5623302
- UPC # 78678836750
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Super-Safeway„¢ |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-15 |
Standards | LR6837 |
Type | Plug |
Application | 130141 |
Current Rating | 15.0A |
Gender | Male |
Locking Blade | No |
Poles | 2-pole/3-wire |
Product Name | Super-Safeway |
Series | 130141 |
Description
Super-Safeway Plug, 2 Pole/3 Wire, NEMA 5-15, 125V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Contactor, 3 Poles, 24V DC, 12 A (3RT20171FB41)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- SPORTSMAN Male to 50 Amp 18" 125 Volt 30 Amp Female Dog-Bone RV Camper Pwr Cable (CORDA3050)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., FM7 (APP170IGSA)
- TOTALTURF 230V 50 Amp Pin Electrical Receptacles Wire (TO414852)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9333)
- ERICSON Connector, Industrial, 5-20R, 20A, 125VAC (1612-CW6P-AM)
- ERICSON PLG-15-125V STR BLADE 5-15 BLK - 1510-PG (1510-PG-BLK)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P Straight-Style Assembly Replacement Plug (ASTT30P-S)
- ZORO SELECT 4 Wire Industrial Flip Seal Straight Plug 125/250VAC 50A (P1450DF)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- Woodhead Straight Blade Devices