Shop All Straight Blade Plugs
Woodhead
SUPER-SAFEWAY PLUG NEMA 5-15 15A/125V
Mfr # 1447
Zoro # G5626775
product price: $20.39
/ea
Sold in multiples of 4 for $81.56
$81.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-15
- Standards LR6837
- Type Plug
- Application 130141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1447
- Zoro # G5626775
- UPC # 78678870102
- Country of Origin Unknown
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Super-Safeway„¢ |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-15 |
Standards | LR6837 |
Type | Plug |
Application | 130141 |
Gender | Female |
Current Rating | 15.0A |
Locking Blade | No |
Description
Super-Safeway Plug, 2 Pole/3 Wire, NEMA 5-15, 125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Numbered Write On Flag Zip Tie Tags - 6" Long - 100 pc Pack - Green (CTSW06W-GREEN)
- ABB Electrical Box, 55 cu in, Old Work Outlet Box, 3 Gang, PVC, Rectangular (B355R)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDV14-250Q)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206025)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (9151N)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A (HBL7302C)
- AC WORKS NEMA 5-15P 15A 125V All Angle Medical/Hospital Grade Plug UL C-UL Approval (ASEMD515P)
- BRYANT Straight Blade Device, Male Plug, HD, Angled 12 Position, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P (5295)
- LEVITON 2 Wire Industrial Straight Blade Plug 125Vac 15A (14W04)
- LEVITON Straight Blade Plug (5266-PLC)
- LEVITON Straight Blade Plug (515PA)
- Woodhead Straight Blade Plugs