Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NON-NEMA 30A125/250V
Mfr # 2908
Zoro # G0383906
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Blade Yes
- Poles 3-pole/3-wire
- Current - Maximum per Contact 30.0A
- CSA LR6837
- UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2908
- Zoro # G0383906
- UPC # 78678870592
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Locking Blade | Yes |
Poles | 3-pole/3-wire |
Current - Maximum per Contact | 30.0A |
CSA | LR6837 |
UL | E10176 |
Gender | Female |
Voltage - Maximum | 250V |
Description
Super-Safeway Connector with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (BR20C2I)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 10 in D, NEMA 3R, Hinged (A12R1210HCR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Yellow (HS363-S50-YELLOW)
- HAWKE CABLE GLAND 1/2IN NPT CONNECTOR (501/453/UNIV)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Woodhead Pin & Sleeve Devices