Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NON-NEMA 30A120
Mfr # 2909
Zoro # G0399218
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR6837
- Voltage - Maximum 208V
- UL E10176
- Current - Maximum per Contact 30.0A
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2909
- Zoro # G0399218
- UPC # 78678870593
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
CSA | LR6837 |
Voltage - Maximum | 208V |
UL | E10176 |
Current - Maximum per Contact | 30.0A |
Gender | Female |
Poles | 4-pole/4-wire |
Locking Blade | Yes |
Receptacle Type | Single |
Lighted Connector | No |
Series | 130145 |
Flip Lid | No |
GFCI | No |
Product Name | Super-Safeway |
Type | Connector |
NEMA Configuration | Non-NEMA Locking |
Flange | No |
Description
Super-Safeway Connector with Locking Blade, 4 Pole/4 Wire, Non-NEMA, 208V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277/480V AC (TR50VA015)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20308)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 18'Range, 2Npt Lvl Sn (ULSL-10)
- MOTORMITE 8 In Clear Wire Ties, 85645 (85645)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Woodhead Pin & Sleeve Devices