Shop All Hazardous Location Plugs
Woodhead
SUPER SAFEWAY CONN NON-NEMA 20A250V
Mfr # 2708G
Zoro # G0397452
product price: $40.85
/ea
Sold in multiples of 2 for $81.70
$81.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR6837
- Receptacle Type Single
- Voltage - Maximum 250V
- Poles 3-pole/3-wire
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2708G
- Zoro # G0397452
- UPC # 78678870589
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
CSA | LR6837 |
Receptacle Type | Single |
Voltage - Maximum | 250V |
Poles | 3-pole/3-wire |
Gender | Female |
Current - Maximum per Contact | 20.0A |
Type | Connector |
Locking Blade | Yes |
Series | 130142 |
NEMA Configuration | Non-NEMA |
Product Name | Super-Safeway |
Lighted Connector | No |
GFCI | No |
Flange | No |
Flip Lid | No |
Description
Super-Safeway Connector with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 125V/250V Grounding Tab, Cord Grip Body Size F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS83R)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Amber (9001K2L1AH13)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (4FRL3)
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Woodhead Pin & Sleeve Devices