Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NON-NEMA 20A125/250V
Mfr # 2708
Zoro # G5620755
product price: $61.15
/ea
Sold in multiples of 2 for $122.30
$122.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR6837
- Product Name Super-Safeway
- Locking Blade Yes
- UL E10176
- NEMA Configuration Non-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2708
- Zoro # G5620755
- UPC # 78678870590
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
CSA | LR6837 |
Product Name | Super-Safeway |
Locking Blade | Yes |
UL | E10176 |
NEMA Configuration | Non-NEMA |
Poles | 3-pole/3-wire |
Receptacle Type | Single |
Voltage - Maximum | 250V |
Type | Connector |
Current - Maximum per Contact | 20.0A |
Series | 130142 |
Gender | Female |
Flip Lid | No |
Lighted Connector | No |
GFCI | No |
Flange | No |
Description
Super-Safeway Connector with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 125V/250V, Cord Grip Body Size F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panel Adapter, 6.00x6.00, Gray, Steel (F66GPA)
- WIREMOLD Drop Ceiling Connector Fitting, Ivory, PVC (2886)
- ZORO SELECT Wall Switch, 15A, White, Toggle, 1 to 2 HP (CSB315BW)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-15A-WH-10)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Woodhead Pin & Sleeve Devices