Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NON-NEMA 20A120/208V
Mfr # 2709
Zoro # G0400846
product price: $60.95
/ea
Sold in multiples of 2 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Blade Yes
- Voltage - Maximum 208V
- Series 130142
- NEMA Configuration Non-NEMA
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2709
- Zoro # G0400846
- UPC # 78678870591
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Locking Blade | Yes |
Voltage - Maximum | 208V |
Series | 130142 |
NEMA Configuration | Non-NEMA |
Gender | Female |
Receptacle Type | Single |
Product Name | Super-Safeway |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
UL | E10176 |
Poles | 4-pole/4-wire |
Type | Connector |
Description
Super-Safeway Connector with Locking Blade, 4 Pole/4 Wire, Non-NEMA, 208V, Cord Grip Body Size F4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01D)
- IFM Light Curtain, 39.4 ft., 41.2"H, 36 Beams (OY047S)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 400A, 600V AC, Non-Indicating (FRS-R-400)
- LEVITON Receptacle (5262)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Woodhead Hazardous Location Plugs