Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NON-NEMA 15A/125V10A/
Mfr # 1507
Zoro # G0396357
Sold in multiples of 3 for $110.85
$110.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130141
- Product Name Super-Safeway
- Type Connector
- NEMA Configuration Non-NEMA
- UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1507
- Zoro # G0396357
- UPC # 78678870380
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Series | 130141 |
Product Name | Super-Safeway |
Type | Connector |
NEMA Configuration | Non-NEMA |
UL | E10176 |
Current - Maximum per Contact | 50.0A |
Gender | Male |
Poles | 3-pole/3-wire |
Receptacle Type | Single |
Voltage - Maximum | 250V |
CSA | LR6837 |
Lighted Connector | No |
Flip Lid | No |
GFCI | No |
Flange | No |
Locking Blade | No |
Description
Super-Safeway Connector, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- STAHL Ceramic Fuse, 0.80A, 250V AC, 5 PK (8560/51-4171)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCB12FU)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-8511)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Woodhead Pin & Sleeve Devices