Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA L7-30 30A/277V
Mfr # 2949
Zoro # G0383942
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name Super-Safeway
- Series 130141
- Locking Blade Yes
- CSA LR6837
- Voltage - Maximum 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 2949
- Zoro # G0383942
- UPC # 78678870529
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Product Name | Super-Safeway |
Series | 130141 |
Locking Blade | Yes |
CSA | LR6837 |
Voltage - Maximum | 277V |
UL | E10176 |
Current - Maximum per Contact | 30.0A |
Receptacle Type | Single |
NEMA Configuration | NEMA L7-30 |
Poles | 2-pole/3-wire |
Type | Connector |
Gender | Female |
Flange | No |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Description
Super-Safeway Connector with Locking Blade, 2 Pole/3 Wire, NEMA L7-30, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHQRFG)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C.75WH6)
- LEVITON Occ Snsr, PIR/Usonic, 120/230/277V AC, Wht (OSSMD-GAW)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Toggle Switch (14219)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Woodhead Hazardous Location Plugs