Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA L7-20 20A/277V
Mfr # 2749
Zoro # G0396996
product price: $46.29
/ea
Sold in multiples of 2 for $92.58
$92.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 130142
- Gender Female
- Poles 2-pole/3-wire
- CSA LR6837
- UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2749
- Zoro # G0396996
- UPC # 78678870509
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Series | 130142 |
Gender | Female |
Poles | 2-pole/3-wire |
CSA | LR6837 |
UL | E10176 |
Voltage - Maximum | 277V |
Locking Blade | Yes |
Product Name | Super-Safeway |
Current - Maximum per Contact | 20.0A |
Type | Connector |
NEMA Configuration | NEMA L7-20 |
Receptacle Type | Single |
Flange | No |
GFCI | No |
Flip Lid | No |
Lighted Connector | No |
Description
Super-Safeway Connector with Locking Blade, 2 Pole/3 Wire, NEMA L7-20, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Natural (16BCW25)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- LUTRON Aurora Dimmer Switch Wht (Z3-1BRL-WH-L0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Black (HS359-S10-BLACK)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Woodhead Pin & Sleeve Devices