Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA L6-30 30A/250V
Mfr # 2948
Zoro # G0385656
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E10176
- Poles 2-pole/3-wire
- Receptacle Type Single
- Series 130141
- Type Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2948
- Zoro # G0385656
- UPC # 78678870532
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
UL | E10176 |
Poles | 2-pole/3-wire |
Receptacle Type | Single |
Series | 130141 |
Type | Connector |
CSA | LR6837 |
NEMA Configuration | NEMA L6-30 |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 30.0A |
Gender | Female |
Product Name | Super-Safeway |
Locking Blade | Yes |
Flange | No |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Description
Super-Safeway Connector with Locking Blade, 2 Pole/3 Wire, NEMA L6-30, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC080806)
- HALEX 12 Box Spacer (91641)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1785)
- ELECTRIDUCT Stainless Steel Cable Ties- 27" x 10 Pieces (CT-ED-SS-27-10)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Woodhead Pin & Sleeve Devices