Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA L5-30 30A/125V
Mfr # 2947
Zoro # G0388133
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Blade Yes
- UL E10176
- Product Name Super-Safeway
- Current - Maximum per Contact 30.0A
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2947
- Zoro # G0388133
- UPC # 78678870531
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Locking Blade | Yes |
UL | E10176 |
Product Name | Super-Safeway |
Current - Maximum per Contact | 30.0A |
Poles | 2-pole/3-wire |
Type | Connector |
Gender | Female |
Voltage - Maximum | 125V |
NEMA Configuration | NEMA L5-30 |
Series | 130141 |
Receptacle Type | Single |
CSA | LR6837 |
GFCI | No |
Flange | No |
Lighted Connector | No |
Flip Lid | No |
Description
Super-Safeway Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-30, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Comm. Defrost Control, 240V, 1NO/1NC (S814520)
- EATON Cutler-Hammer Mechanical Interlock Kit, For Contactor (C321KM60B)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6517)
- CANTEX BODY CONDUIT PVC LB3"" (5133670U)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Woodhead Pin & Sleeve Devices