Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA L5-20 20A/125V
Mfr # 2747
Zoro # G0399866
Sold in multiples of 2 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E10176
- Voltage - Maximum 125V
- Current - Maximum per Contact 20.0A
- Poles 2-pole/3-wire
- NEMA Configuration NEMA L5-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 2747
- Zoro # G0399866
- UPC # 78678870511
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
UL | E10176 |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 20.0A |
Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L5-20 |
CSA | LR6837 |
Type | Connector |
Gender | Female |
Locking Blade | Yes |
Product Name | Super-Safeway |
Receptacle Type | Single |
Series | 130142 |
Lighted Connector | No |
Flange | No |
GFCI | No |
Flip Lid | No |
Description
Super-Safeway Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L, Series: 5600 (5603-22-00)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, hinged, 20in W x 62in H (NC62SHR)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1.0", PK5 (LTSF001005)
- LEGRAND 30A Ground Monitoring Locking Connector 2P 3W 250VAC L6-30R (L630CGCM)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Woodhead Pin & Sleeve Devices