Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA L5-15 15A/125V
Mfr # 2547
Zoro # G0383337
product price: $32.95
/ea
Sold in multiples of 3 for $98.85
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Receptacle Type Single
- Voltage - Maximum 125V
- UL E10176
- NEMA Configuration NEMA L5-15
- Series 130141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2547
- Zoro # G0383337
- UPC # 78678870502
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Receptacle Type | Single |
Voltage - Maximum | 125V |
UL | E10176 |
NEMA Configuration | NEMA L5-15 |
Series | 130141 |
Product Name | Super-Safeway |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 15.0A |
Locking Blade | Yes |
CSA | LR6837 |
Type | Connector |
Gender | Female |
Flange | No |
Lighted Connector | No |
Flip Lid | No |
GFCI | No |
Description
Super-Safeway Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Angle Plate, 4 Hole (S600004BF0)
- TY-RAP 5.5" L Miniature Cable Tie NAT PK 1000 (TY24M)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 14 ft. (137)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 48 in D, NEMA 3R (RSCG080848GNK)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Woodhead Pin & Sleeve Devices