Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA L23-30 30A3PHASE
Mfr # 2983
Zoro # G0379058
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Poles 4-pole/5-wire
- CSA LR6837
- Current - Maximum per Contact 30.0A
- UL E10176
- Voltage - Maximum 3Ø 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2983
- Zoro # G0379058
- UPC # 78678870542
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Poles | 4-pole/5-wire |
CSA | LR6837 |
Current - Maximum per Contact | 30.0A |
UL | E10176 |
Voltage - Maximum | 3Ø 600V |
Gender | Female |
Locking Blade | Yes |
Flange | No |
Flip Lid | No |
GFCI | No |
Product Name | Super-Safeway |
NEMA Configuration | NEMA L23-30 |
Lighted Connector | No |
Type | Connector |
Receptacle Type | Single |
Series | 130142 |
Description
Super-Safeway Connector with Locking Blade, 4 Pole/5 Wire, NEMA L23-30, 3ø 600V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 39" - Aluminum (9496)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 500' Long - Clear (HS351-S500-CLEAR)
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Woodhead Pin & Sleeve Devices