Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA L23-20 20A3PHASE
Mfr # 2783
Zoro # G0363773
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Poles 4-pole/5-wire
- Receptacle Type Single
- Gender Female
- Product Name Super-Safeway
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2783
- Zoro # G0363773
- UPC # 78678870520
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Poles | 4-pole/5-wire |
Receptacle Type | Single |
Gender | Female |
Product Name | Super-Safeway |
Locking Blade | Yes |
NEMA Configuration | NEMA L23-20 |
UL | E10176 |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 3Ø 600V |
Type | Connector |
CSA | LR6837 |
Series | 130142 |
GFCI | No |
Lighted Connector | No |
Flange | No |
Flip Lid | No |
Description
Super-Safeway Connector with Locking Blade, 4 Pole/5 Wire, NEMA L23-20, 3ø 600V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Brown (HS369-S10-BROWN)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705C)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86801)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Woodhead Hazardous Location Plugs